Motion
N076
N Series Bearing Lock Nut - 18.5 mm Width
MI ITEM #08674928
MFR #N076
List Price$4,915.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 18.5 mm Width
MI ITEM #08674928
MFR #N076

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$4,915.36/each for your price

Overview

Mfr description
N076 N SERIES BEARING LOCK NUT -

Specifications

  • Overall Width
    18.5 mm
  • Country of Origin
    UK
  • Series
    N
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    192661004920
  • UPC_NO
    192661004920
  • Harmonization Code
    7318160000
  • Bearing Type
    Bearing Lock Nuts
  • Overall Length
    18.505 mm
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text