Motion
N18
N Series Bearing Lock Nut - 4.7 mm Width
Mi Item #08674931
MFR #N18
Price$94.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 4.7 mm Width
Mi Item #08674931
MFR #N18

Mfr description
N18 N SERIES BEARING LOCK NUT -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.28/each

Specifications

Dimensions

  • Overall Length
    4.661 mm
  • Overall Width
    4.7 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    UK
  • Harmonization Code
    7318210000
  • Manufacturer Upc Number
    192661004968
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    192661004968
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)