Motion
HM3052
HM Series Bearing Lock Nut - 310 mm Width
MI ITEM #08674933
MFR #HM3052
Price$2,151.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HM Series Bearing Lock Nut - 310 mm Width
MI ITEM #08674933
MFR #HM3052

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,151.76/each

Specifications

Dimensions

  • Overall Height
    34 mm
  • Overall Length
    310 mm
  • Overall Width
    310 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    CH
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    192661007525
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Nuts
  • Series
    HM
  • UPC_NO
    192661007525

Overview

Mfr description
HM3052 BEARING LOCK NUT METRIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought