Specifications
Dimensions
- Bore Diameter117 mm
- Overall Length117 mm
- Overall Width117 mm
Details
- Country of OriginJP
- Harmonization Code8483308090
- Manufacturer Upc Number192661016336
- Measurement StandardMetric
- Product TypeWithdrawal Sleeves
- SeriesAOH
- UPC_NO192661016336
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)