Motion
AHX3218
Withdrawal_Sleeve - 67 mm Length
MI ITEM #08674959
MFR #AHX3218
Your Price$202.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Withdrawal_Sleeve - 67 mm Length
MI ITEM #08674959
MFR #AHX3218

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$202.54/each(List $232.93)

Overview

Mfr description
AHX3218 MOUNTED COMPONENTS

Specifications

  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    85 mm
  • Overall Length
  • Overall Height
    63 mm
  • Thread Size
  • Overall Width
    67 mm
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Series
    AHX
  • Harmonization Code
    8483308090
  • Manufacturer Product Page
  • Manufacturer Upc Number
    192661020340
  • UPC_NO
    192661020340
  • Outside Diameter
    85 mm
  • Weight
    0.58 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text