Motion
HM3188
HM Series Bearing Lock Nut - 560 mm Width
Mi Item #08674960
MFR #HM3188
Price$20,150.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HM Series Bearing Lock Nut - 560 mm Width
Mi Item #08674960
MFR #HM3188

Mfr description
HM3188 BEARING LOCK NUT METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,150.08/each

Specifications

Dimensions

  • Overall Height
    70 mm
  • Overall Length
    560 mm
  • Overall Width
    560 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    CH
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    192661020395
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Nuts
  • Series
    HM
  • UPC_NO
    192661020395
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)