Motion
LAE12ARS+K1
LAE12ARS+K1
Mi Item #08674968
MFR #LAE12ARS+K1
Price$189.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LAE12ARS+K1
Mi Item #08674968
MFR #LAE12ARS+K1

Mfr description
LAE12ARS+K1 BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.66/each

Specifications

Dimensions

  • Overall Height
    14 MM
  • Overall Length
    45 MM
  • Overall Width
    40 MM

Details

  • Country of Origin
    UK
  • Harmonization Code
    8482105012
  • Manufacturer Upc Number
    029176394928
  • Measurement Standard
    Metric
  • UPC_NO
    029176394928
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)