Motion
LAU15ALS+K1
LAU15ALS+K1
MI ITEM #08674969
MFR #LAU15ALS+K1
Your Price$157.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LAU15ALS+K1
MI ITEM #08674969
MFR #LAU15ALS+K1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$157.45/each(List $181.07)

Overview

Mfr description
LAU15ALS+K1 BEARINGS

Specifications

  • Manufacturer Upc Number
    029176395048
  • UPC_NO
    029176395048
  • Measurement Standard
    Metric
  • Overall Height
    16 MM
  • Overall Width
    32 MM
  • Overall Length
    43.6 MM
  • Country of Origin
    UK
  • Harmonization Code
    8482105012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text