Specifications
Dimensions
- Length39.8
- Overall Length39.8 MM
Details
- Country of OriginUK
- Harmonization Code8482105012
- Manufacturer Upc Number029176502132
- Measurement StandardMetric
- UPC_NO029176502132
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)