Motion
LAU09TRS+K1
LAU09TRS+K1
Mi Item #08674976
MFR #LAU09TRS+K1
Price$168.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LAU09TRS+K1
Mi Item #08674976
MFR #LAU09TRS+K1

Mfr description
LAU09TRS+K1 BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.55/each

Specifications

Dimensions

  • Overall Height
    10 MM
  • Overall Length
    30 MM
  • Overall Width
    20 MM

Details

  • Country of Origin
    UK
  • Harmonization Code
    8482105012
  • Manufacturer Upc Number
    029176503955
  • Measurement Standard
    Metric
  • UPC_NO
    029176503955
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)