Motion
LAU12ARSZ+K1
LAU12ARSZ+K1
MI ITEM #08674979
MFR #LAU12ARSZ+K1
List Price$161.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LAU12ARSZ+K1
MI ITEM #08674979
MFR #LAU12ARSZ+K1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$161.35/each for your price

Overview

Mfr description
LAU12ARSZ+K1 BEARINGS

Specifications

  • Manufacturer Upc Number
    029176503993
  • UPC_NO
    029176503993
  • Measurement Standard
    Metric
  • Overall Height
    13 MM
  • Overall Width
    27 MM
  • Overall Length
    35.2 MM
  • Country of Origin
    UK
  • Harmonization Code
    8482105012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text