Specifications
Dimensions
- Overall Height10 MM
- Overall Length800 MM
- Overall Width10 MM
Details
- Country of OriginJP
- Harmonization Code8482990500
- Measurement StandardMetric
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)