Specifications
Dimensions
- Overall Height3000 MM
- Overall Length15 MM
- Overall Width15 MM
Details
- Country of OriginJP
- Harmonization Code8482992560
- Measurement StandardMetric
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)