Motion
NAH15ANZ-P
NAH15ANZ-P
Mi Item #08675005
MFR #NAH15ANZ-P
Price$239.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NAH15ANZ-P
Mi Item #08675005
MFR #NAH15ANZ-P

Mfr description
NAH15ANZ-P BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.89/each

Specifications

Dimensions

  • Overall Height
    23.4 MM
  • Overall Length
    56.6 MM
  • Overall Width
    34 MM

Details

  • Measurement Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)