Motion
NAH15BN
NAH15BN
Mi Item #08675006
MFR #NAH15BN
Price$192.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NAH15BN
Mi Item #08675006
MFR #NAH15BN

Mfr description
NAH15BN BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.48/each

Specifications

Dimensions

  • Overall Height
    23.4 MM
  • Overall Length
    74 MM
  • Overall Width
    34 MM

Details

  • Measurement Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)