Motion
NAH15GM-KDP
NAH15GM-KDP
Mi Item #08675020
MFR #NAH15GM-KDP
Price$398.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NAH15GM-KDP
Mi Item #08675020
MFR #NAH15GM-KDP

Mfr description
NAH15GM-KDP BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$398.54/each

Specifications

Dimensions

  • Overall Height
    19.4 MM
  • Overall Length
    84.6 MM
  • Overall Width
    47 MM

Details

  • Measurement Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)