Motion
LS15PT-01
LS15PT-01
Mi Item #08675035
MFR #LS15PT-01
Price$48.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LS15PT-01
Mi Item #08675035
MFR #LS15PT-01

Mfr description
LS15PT-01 LINEAR GUIDE SCRAPER KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.90/each

Specifications

Dimensions

  • Height
    0
  • Length
    9.5
  • Overall Length
    9.5 MM
  • Overall Width
    9.5 MM
  • Width
    9.5

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482993500
  • Manufacturer Upc Number
    029176502033
  • Measurement Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)