Specifications
Dimensions
- Overall Height7.5 MM
- Overall Length275 MM
- Overall Width7.5 MM
Details
- Country of OriginUK
- Harmonization Code8482990500
- Measurement StandardMetric
Help us improve this product
Overview
Mfr description
L1U090275S LINEAR GUIDE RAIL