Motion
RS2010A20
RS2010A20
MI ITEM #08675047
MFR #RS2010A20
Price$575.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RS2010A20
MI ITEM #08675047
MFR #RS2010A20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$575.44/each

Specifications

Dimensions

  • Overall Height
    2000 MM
  • Overall Length
    20 MM
  • Overall Width
    20 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483908080
  • Manufacturer Upc Number
    029176201608
  • Measurement Standard
    Metric
  • UPC_NO
    029176201608

Overview

Mfr description
RS2010A20 ROLLED SHAFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought