Motion
RS3264A40
Ball Screw - 32 mm Nominal Screw Diameter, 4000 mm Length
MI ITEM #08675048
MFR #RS3264A40
Price$2,135.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Screw - 32 mm Nominal Screw Diameter, 4000 mm Length
MI ITEM #08675048
MFR #RS3264A40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,135.58/each

Specifications

Dimensions

  • Lead
    64 mm
  • Length
    4000 mm
  • Nominal Screw Diameter
    32 mm
  • Overall Length
    4000 mm

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483908080
  • Manufacturer Upc Number
    029176465857
  • Measurement Standard
    Metric
  • UPC_NO
    029176465857

Overview

Mfr description
RS3264A40 ROLLED SHAFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought