Specifications
Dimensions
- Overall Height50 MM
- Overall Length70 MM
- Overall Width70 MM
Details
- Country of OriginJP
- Harmonization Code8483908080
- Measurement StandardMetric
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)