Overview
Mfr description
RNSTL1404A3.5S ROLLED NUT - SQUARE TYPE
Specifications
- Overall Height38 MM
- Overall Length34 MM
- Overall Width34 MM
- Measurement StandardMetric
- Country of OriginJP
- Harmonization Code8483908080
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data