Overview
Mfr description
RNFTL2806A2.5S ROLLED NUT - FLANGED -
Specifications
- Overall Height55 MM
- Overall Length79 MM
- Overall Width79 MM
- Measurement StandardMetric
- Country of OriginJP
- Harmonization Code8483908080
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data