Overview
Mfr description
RNSTL2806A2.5S ROLLED NUT - SQUARE TYPE
Specifications
- Overall Height42 MM
- Overall Length60 MM
- Overall Width60 MM
- Measurement StandardMetric
- Country of OriginJP
- Harmonization Code8483908080
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data