Motion
W2513FS-2-C5T25

NSK CORP, BEARING DIV
W2513FS-2-C5T25

W2513FS-2-C5T25
MI ITEM #08675153
MFR #W2513FS-2-C5T25
Price$4,258.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W2513FS-2-C5T25

W2513FS-2-C5T25
MI ITEM #08675153
MFR #W2513FS-2-C5T25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,258.13/each

Specifications

Dimensions

  • Overall Height
    71 MM
  • Overall Length
    1650 MM
  • Overall Width
    71 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483308065
  • Manufacturer Upc Number
    029176507908
  • Measurement Standard
    Metric
  • UPC_NO
    029176507908

Overview

Mfr description
W2513FS-2-C5T25 BALL SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought