Overview
Mfr description
W4018SS-3D-C5Z10 BALL SCREW
Specifications
- Overall Height124 MM
- Overall Length124 MM
- Overall Width124 MM
- Measurement StandardMetric
- Country of OriginJP
- Harmonization Code8483308065
- Manufacturer Upc Number029176508790
- UPC_NO029176508790
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data