Motion
W1001MA-6Y-C3T2.5

NSK CORP, BEARING DIV
W1001MA-6Y-C3T2.5

W1001MA-6Y-C3T2.5
MI ITEM #08675160
MFR #W1001MA-6Y-C3T2.5
List Price$2,663.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W1001MA-6Y-C3T2.5

W1001MA-6Y-C3T2.5
MI ITEM #08675160
MFR #W1001MA-6Y-C3T2.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,663.48/each for your price

Overview

Mfr description
W1001MA-6Y-C3T2.5 BALL SCREW

Specifications

  • Overall Height
    35 MM
  • Overall Length
    158 MM
  • Overall Width
    35 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176510908
  • UPC_NO
    029176510908

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text