Motion
W1202FA-2-C3T5

NSK CORP, BEARING DIV
W1202FA-2-C3T5

W1202FA-2-C3T5
MI ITEM #08675168
MFR #W1202FA-2-C3T5
List Price$2,457.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W1202FA-2-C3T5

W1202FA-2-C3T5
MI ITEM #08675168
MFR #W1202FA-2-C3T5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,457.28/each for your price

Overview

Mfr description
W1202FA-2-C3T5 BALL SCREW

Specifications

  • Overall Height
    45 MM
  • Overall Length
    280 MM
  • Overall Width
    45 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176511226
  • UPC_NO
    029176511226

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text