Motion
W1202MA-4Y-C3T2

NSK CORP, BEARING DIV
W1202MA-4Y-C3T2

W1202MA-4Y-C3T2
Mi Item #08675171
MFR #W1202MA-4Y-C3T2
Price$2,608.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W1202MA-4Y-C3T2

W1202MA-4Y-C3T2
Mi Item #08675171
MFR #W1202MA-4Y-C3T2

Mfr description
W1202MA-4Y-C3T2 BALL SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,608.50/each

Specifications

Dimensions

  • Overall Height
    37 MM
  • Overall Length
    280 MM
  • Overall Width
    45 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176511318
  • Measurement Standard
    Metric
  • UPC_NO
    029176511318
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)