Motion
W1203FA-2-C3T5

NSK CORP, BEARING DIV
W1203FA-2-C3T5

W1203FA-2-C3T5
Mi Item #08675172
MFR #W1203FA-2-C3T5
Price$2,684.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W1203FA-2-C3T5

W1203FA-2-C3T5
Mi Item #08675172
MFR #W1203FA-2-C3T5

Mfr description
W1203FA-2-C3T5 BALL SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,684.10/each

Specifications

Dimensions

  • Overall Height
    380 MM
  • Overall Length
    45 MM
  • Overall Width
    45 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176511370
  • Measurement Standard
    Metric
  • UPC_NO
    029176511370
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)