Motion
W1202W-90PS1-C3Z5.08

NSK CORP, BEARING DIV
W1202W-90PS1-C3Z5.08

W1202W-90PS1-C3Z5.08
Mi Item #08675177
MFR #W1202W-90PS1-C3Z5.08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W1202W-90PS1-C3Z5.08

W1202W-90PS1-C3Z5.08
Mi Item #08675177
MFR #W1202W-90PS1-C3Z5.08

Mfr description
W1202W-90PS1-C3Z5.08 BALL SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    45 MM
  • Overall Length
    280 MM
  • Overall Width
    45 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176518225
  • Measurement Standard
    Metric
  • UPC_NO
    029176518225
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)