Motion
W1602W-90PS1-C3Z5.08

NSK CORP, BEARING DIV
W1602W-90PS1-C3Z5.08

W1602W-90PS1-C3Z5.08
MI ITEM #08675179
MFR #W1602W-90PS1-C3Z5.08
Price$2,448.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W1602W-90PS1-C3Z5.08

W1602W-90PS1-C3Z5.08
MI ITEM #08675179
MFR #W1602W-90PS1-C3Z5.08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,448.24/each

Specifications

Dimensions

  • Overall Width
    44 MM
  • Width
    44

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176518256
  • Measurement Standard
    Metric
  • UPC_NO
    029176518256

Overview

Mfr description
W1602W-90PS1-C3Z5.08 BALL SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought