Motion
W2010W-92PS1-C5Z12.7

NSK CORP, BEARING DIV
W2010W-92PS1-C5Z12.7

W2010W-92PS1-C5Z12.7
MI ITEM #08675193
MFR #W2010W-92PS1-C5Z12.7
List Price$3,730.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W2010W-92PS1-C5Z12.7

W2010W-92PS1-C5Z12.7
MI ITEM #08675193
MFR #W2010W-92PS1-C5Z12.7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,730.02/each for your price

Overview

Mfr description
W2010W-92PS1-C5Z12.7 BALL SCREW

Specifications

  • Overall Height
    66 MM
  • Overall Length
    1299 MM
  • Overall Width
    66 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176518416
  • UPC_NO
    029176518416

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text