Motion
W1201W-80PS1-C3Z5

NSK CORP, BEARING DIV
W1201W-80PS1-C3Z5

W1201W-80PS1-C3Z5
MI ITEM #08675241
MFR #W1201W-80PS1-C3Z5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W1201W-80PS1-C3Z5

W1201W-80PS1-C3Z5
MI ITEM #08675241
MFR #W1201W-80PS1-C3Z5

Mfr description
W1201W-80PS1-C3Z5.08 BALL SCREW
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    45 MM
  • Overall Length
    230 MM
  • Overall Width
    45 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176518898
  • Measurement Standard
    Metric
  • UPC_NO
    029176518898

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)