Motion
W1203W-80PS1-C3Z5.08

NSK CORP, BEARING DIV
W1203W-80PS1-C3Z5.08

W1203W-80PS1-C3Z5.08
Mi Item #08675243
MFR #W1203W-80PS1-C3Z5.08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W1203W-80PS1-C3Z5.08

W1203W-80PS1-C3Z5.08
Mi Item #08675243
MFR #W1203W-80PS1-C3Z5.08

Mfr description
W1203W-80PS1-C3Z5.08 BALL SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0
  • Length
    380
  • Overall Length
    380 MM
  • Overall Width
    37 MM
  • Width
    37

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176518911
  • Measurement Standard
    Metric
  • UPC_NO
    029176518911
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)