Motion
W1205W-80PS1-C3Z5.08

NSK CORP, BEARING DIV
W1205W-80PS1-C3Z5.08

W1205W-80PS1-C3Z5.08
MI ITEM #08675244
MFR #W1205W-80PS1-C3Z5.08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W1205W-80PS1-C3Z5.08

W1205W-80PS1-C3Z5.08
MI ITEM #08675244
MFR #W1205W-80PS1-C3Z5.08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W1205W-80PS1-C3Z5.08 BALL SCREW

Specifications

  • Height
    0
  • Length
    480
  • Width
    50
  • Overall Length
    480 MM
  • Overall Width
    50 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176518928
  • UPC_NO
    029176518928

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text