Motion
W1608W-80PS1-C3Z5.08

NSK CORP, BEARING DIV
W1608W-80PS1-C3Z5.08

W1608W-80PS1-C3Z5.08
MI ITEM #08675249
MFR #W1608W-80PS1-C3Z5.08
List Price$3,239.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W1608W-80PS1-C3Z5.08

W1608W-80PS1-C3Z5.08
MI ITEM #08675249
MFR #W1608W-80PS1-C3Z5.08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,239.06/each for your price

Overview

Mfr description
W1608W-80PS1-C3Z5.08 BALL SCREW

Specifications

  • Overall Height
    55 MM
  • Overall Length
    971 MM
  • Overall Width
    55 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176518973
  • UPC_NO
    029176518973

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text