Motion
W1609W-80PS1-C3Z5.08

NSK CORP, BEARING DIV
W1609W-80PS1-C3Z5.08

W1609W-80PS1-C3Z5.08
MI ITEM #08675250
MFR #W1609W-80PS1-C3Z5.08
Price$3,314.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W1609W-80PS1-C3Z5.08

W1609W-80PS1-C3Z5.08
MI ITEM #08675250
MFR #W1609W-80PS1-C3Z5.08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,314.83/each

Specifications

Dimensions

  • Length
    1110
  • Overall Length
    1110 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176518980
  • Measurement Standard
    Metric
  • UPC_NO
    029176518980

Overview

Mfr description
W1609W-80PS1-C3Z5.08 BALL SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought