Motion
MCM03010H10K00

NSK CORP, BEARING DIV
MCM03010H10K00

Lightweight Monocarrier, 69 mm Max Stroke, 500 mm/s Max
MI ITEM #08675444
MFR #MCM03010H10K00
Your Price$2,415.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
MCM03010H10K00

Lightweight Monocarrier, 69 mm Max Stroke, 500 mm/s Max
MI ITEM #08675444
MFR #MCM03010H10K00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,415.26/each(List $2,898.31)

Overview

Mfr description
MCM03010H10K00 MONOCARRIER

Specifications

  • Manufacturer Upc Number
    029176504488
  • UPC_NO
    029176504488
  • ManufacturerName (description attribute)
    NSK
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483408000
  • Size
    3 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text