Motion
MCM03015P02K00

NSK CORP, BEARING DIV
MCM03015P02K00

Lightweight Monocarrier, 150 mm Max Stroke, 100 mm/s Max
MI ITEM #08675445
MFR #MCM03015P02K00
Price$2,190.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
MCM03015P02K00

Lightweight Monocarrier, 150 mm Max Stroke, 100 mm/s Max
MI ITEM #08675445
MFR #MCM03015P02K00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,190.38/each

Specifications

Dimensions

  • Size
    3 mm

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176504518
  • ManufacturerName (description attribute)
    NSK
  • Measurement Standard
    Metric
  • UPC_NO
    029176504518

Overview

Mfr description
MCM03015P02K00 MONOCARRIER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought