Motion
LAB-SET
NSK LAB-Set - Laser Alignment Tool
Mi Item #08675535
MFR #LAB-SET
Price$4,187.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK LAB-Set - Laser Alignment Tool
Mi Item #08675535
MFR #LAB-SET

Mfr description
LAB-SET (BELT ALIGNMENT TOOL) SHAFT
  • Increased bearing lifetime.
  • Increased machinery uptime, efficiency and productivity.
  • Reduced wear of pulleys and belts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,187.35/each

Specifications

Dimensions

  • Battery Size
    1.5V
  • Measuring Distance
    50 – 6000 mm
  • Measuring Range
    50 – 6000 mm
  • Pulley Belt Groove Width
    6 - 40 mm
  • Weight
    300 g

Details

  • Accuracy
    Better than 0.5mm or 0.2 °
  • Country of Origin
    SW
  • Laser Line Fan Angle
    90°
  • Laser Power
    Less than 1mW
  • Laser Safety
    Avoid Exposure: Laser radiation is emitted from this apeture
  • Manufacturer Upc Number
    029176984426
  • Measurement Standard
    Metric
  • UPC_NO
    029176984426
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)