Motion
NSK HGP
Lubrication Pump - Hand Pump, Grease
Mi Item #08675536
MFR #NSK HGP
Price$354.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Pump - Hand Pump, Grease
Mi Item #08675536
MFR #NSK HGP

Mfr description
NSK HGP LUBRICANT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$354.02/each

Specifications

Details

  • Country of Origin
    JP
  • Harmonization Code
    8413200000
  • Lubrication Type
    Grease
  • Manufacturer Upc Number
    029176506888
  • Maximum Operating Pressure
    15 MPa
  • Measurement Standard
    Metric
  • Pump Type
    Hand Pump
  • Type
    Grease
  • UPC_NO
    029176506888
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)