Motion
LJ5.1/2J
Radial/deep Groove Ball Bearing - Straight Bore, 5.5000 in ID, 3.5000 in OD, 1.3750 in Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #08675763
MFR #LJ5.1/2J
Price$5,177.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 5.5000 in ID, 3.5000 in OD, 1.3750 in Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #08675763
MFR #LJ5.1/2J

Mfr description
LJ5.1/2J SINGLE ROW DEEP GROOVE BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,177.60/each

Specifications

Dimensions

  • Bore Diameter  
    5.5000 in
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    1.3750 in
  • Outside Diameter  
    3.5000 in
  • Overall Width  
    1.3750 in
  • Weight
    15.102 lbs, 6.85 kg

Details

  • Ball Retainer Material
    Steel
  • Ball Screw Application
    No
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    LJ5.1/2J SINGLE ROW DEEP GROOVE BALL BRG
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The LJ5.1/2J is a 5.5000 in bore radial/deep groove ball bearing with a 3.5000 in OD and 1.3750 in width, open for standard use.
  • Manufacturer Catalog Number
    LJ5.1/2J
  • Manufacturer Upc Number
    029176948411
  • Max Rpm
    3400 rpm
  • Maximum Operating RPM
    3400 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    153000 N, 34395.76 lbf
  • Radial Static Load Capacity
    146000 N, 32822.11 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    LJ
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176948411
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)