Overview
Mfr description
MJ3.1/4J BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Outer Ring Width1.5625 in
- Manufacturer Catalog NumberMJ3.1/4J
- Manufacturer Upc Number029176950995
- UPC_NO029176950995
- DescriptionMJ3.1/4J BRG
- Country of OriginJP
- Harmonization Code8482105056
- Measurement StandardMetric
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe MJ3.1/4J is a 3.2500 in bore radial/deep groove ball bearing with a 3.5000 in OD and 1.5625 in width, open for standard use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data