Motion
LJ7MC3
Radial/Deep Groove Ball Bearing - Straight Bore, 7.0000 in ID, 12.0000 in OD, 1.7500 in Width, Open, Without Snap Ring
MI ITEM #08675770
MFR #LJ7MC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 7.0000 in ID, 12.0000 in OD, 1.7500 in Width, Open, Without Snap Ring
MI ITEM #08675770
MFR #LJ7MC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    7.0000 in
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    1.7500 in
  • Outside Diameter  
    12.0000 in
  • Overall Width  
    1.7500 in

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    LJ7MC3 INCH BALL - (OTHER THAN R)
  • Internal Clearance
    C3
  • Long Description
    The LJ7MC3 is a 7.0000 in bore radial/deep groove ball bearing with a 12.0000 in OD and 1.7500 in width, open for standard use.
  • Manufacturer Catalog Number
    LJ7MC3
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023005789

Overview

Mfr description
LJ7MC3 INCH BALL - (OTHER THAN R)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought