Overview
Mfr description
LJ9M INCH BALL - (OTHER THAN R) SINGLE
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Contact AngleNot Applicable
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Internal ClearanceC0
- Outer Ring Width2.0000 in
- Manufacturer Catalog NumberLJ9M
- UPC_NO747023005819
- DescriptionLJ9M INCH BALL - (OTHER THAN R) SINGLE
- Measurement StandardMetric
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe LJ9M is a 9.0000 in bore radial/deep groove ball bearing with a 14.5000 in OD and 2.0000 in width, open for standard use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data