Motion
MJ1.1/4-2ZJ
Radial/Deep Groove Ball Bearing - Straight Bore, 1.2500 in ID, 3.1250 in OD, 0.8750 in Width, Double Shielded, Without Snap Ring
MI ITEM #08675773
MFR #MJ1.1/4-2ZJ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.2500 in ID, 3.1250 in OD, 0.8750 in Width, Double Shielded, Without Snap Ring
MI ITEM #08675773
MFR #MJ1.1/4-2ZJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outer Ring Width
    0.8750 in
  • Outside Diameter  
    3.1250 in
  • Overall Width  
    0.8750 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    MJ1.1/4-2ZJ INCH BALL - (OTHER THAN R)
  • Long Description
    The MJ1.1/4-2ZJ is a 1.2500 in bore radial/deep groove ball bearing with a 3.1250 in OD and 0.8750 in width, double shielded for long life.
  • Manufacturer Catalog Number
    MJ1.1/4-2ZJ
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023009305

Overview

Mfr description
MJ1.1/4-2ZJ INCH BALL - (OTHER THAN R)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought