Specifications
Dimensions
- Bore Diameter4.7500 in
- Outer Ring Width2.0000 in
- Outside Diameter10.0000 in
- Overall Width2.0000 in
Details
- Bore TypeStraight
- Closure TypeOpen
- DescriptionMJ4.3/4J INCH BALL - (OTHER THAN R)
- Long DescriptionThe MJ4.3/4J is a 4.7500 in bore radial/deep groove ball bearing with a 10.0000 in OD and 2.0000 in width, open for standard use.
- Manufacturer Catalog NumberMJ4.3/4J
- Measurement StandardMetric
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO747023009879
Overview
Mfr description
MJ4.3/4J INCH BALL - (OTHER THAN R)