Specifications
Dimensions
- Bore Diameter5.5000 in
- Outer Ring Width2.0000 in
- Outside Diameter11.0000 in
- Overall Width2.0000 in
Details
- Bore TypeStraight
- Closure TypeOpen
- DescriptionMJ5.1/2MC3 INCH BALL - (OTHER THAN R)
- Internal ClearanceC3
- Long DescriptionThe MJ5.1/2MC3 is a 5.5000 in bore radial/deep groove ball bearing with an 11.0000 in OD and 2.0000 in width, open for standard use.
- Manufacturer Catalog NumberMJ5.1/2MC3
- Measurement StandardMetric
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO747023009930