Motion
NMJ5/8M
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.8125 in OD, 0.6250 in Width, Open, Without Snap Ring
Mi Item #08675777
MFR #NMJ5/8M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.8125 in OD, 0.6250 in Width, Open, Without Snap Ring
Mi Item #08675777
MFR #NMJ5/8M

Mfr description
NMJ5/8M INCH BALL - (OTHER THAN R)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Outer Ring Width
    0.6250 in
  • Outside Diameter  
    1.8125 in
  • Overall Width  
    0.6250 in

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    NMJ5/8M INCH BALL - (OTHER THAN R)
  • Long Description
    The NMJ5/8M is a 0.6250 in bore radial/deep groove ball bearing with a 1.8125 in OD and 0.6250 in width, open for standard use.
  • Manufacturer Catalog Number
    NMJ5/8M
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023017607
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)